Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DIGI-PAS

Digital Torpedo Level, 0.05 Degrees

  • Item# 22KJ95
  • Mfr. Model# DWL-280
  • Catalog Page# N/A
  • UNSPSC# 27111802
Digital Torpedo Level,0.05 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $98.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.41 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Torpedo Level
  • Range (Ft.) 0 Degrees to 90 Degrees , 4 x 90 Degrees (360 Degrees )
  • Accuracy 0.05 Degrees
  • Preset Angle (Deg.) 0
  • Power Source (2) CR-2032 Lithium Batteries
  • Visual/Audible Indicators Yes
  • Characteristics Inverted Digital Display Function, Displays Angles in % of Slope or Deg., Audible Beep at 0 Degrees , Hold Function, LCD Display, Magnetic Base, Auto Off, ABS Polymer Casing w/Aluminum Base, (1) Plumb and (1) Vertical Vial
  • Dimensions (In.) 9 x 2 x 3/4
  • Operating Temp. (F) 32 to 122
  • Application For Measuring Plumb and Level on Structures
  • Includes Batteries, Instructions For Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Digital Torpedo Level,0.05 Degrees is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Nice compact level, that is easy to use and gives good readings. Beeps when you are level and the flip display is great when reading upside down.
Date published: 2016-11-18
  • y_2017, m_2, d_18, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22KJ95, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.