Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DIGILOCK

Zinc Electronic Keyless Lock with Keypad or Coded Key Fob Access and Brushed Nickel Finish

  • Item # 45DN98
  • My Part #
  • Mfr. Model # DAK1-ATV1-619-01-2E
  • Catalog Page # N/A
  • UNSPSC # 46171503
Zinc Electronic Keyless Lock with Keypad or Coded Key Fob Access and Brushed Nickel Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Note: Possible order delay - you will be contacted by a Grainger representative for additional information after order placement.

View More

Technical Specs

  • Item Electronic Keyless Lock
  • For Use With Lockers and Cabinets
  • Access Method Keypad or Coded Key Fob
  • Usage Shared
  • Handle Type Integral Pull
  • Door Thickness 0.82" to 0.98"
  • Lock Material Zinc
  • Finish Brushed Nickel
  • Hand Non-Handed
  • Number of Keys on Keypad 12
  • Power Source (4) AA Batteries
  • Battery Life 3 to 5 yr
  • Max. User Codes 1
  • ADA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.