Navigation Menu New

Access My Account, Order History, Lists and more here.

19RU69 DSTPA1213212 UNSPSC # 41112206

Thermocouple Probe: Type K, Grounded, 1/4 in x 12 in Probe Size, 1/2 in NPT Compression, Bare Wire

  • Item # 19RU69
  • Mfr. Model # DSTPA1213212
  • UNSPSC # 41112206
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This temperature probe features a K Thermocouple measuring element.

Tap image to zoom.

Roll over image to zoom.

Thermocouple Probe: Type K, Grounded, 1/4 in x 12 in Probe Size, 1/2 in NPT Compression, Bare Wire

  • Item # 19RU69
  • Mfr. Model # DSTPA1213212
  • UNSPSC # 41112206
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This temperature probe features a K Thermocouple measuring element.

Technical Specs

  • Item Thermocouple Probe
  • Sensor Type Thermocouple
  • Thermocouple Type Type K
  • For Application Liquid
  • Junction Type Grounded
  • Mounting Type 1/2 in NPT Fitting Process Connection
  • Process Mounting 1/2 in NPT Compression
  • Connector Type Bare Wire
  • Cable Length 3 in
  • Probe Size 1/4 in x 12 in
  • Tip Style Rounded
  • Probe Sheath Material 316 Stainless Steel
  • Probe Bend Straight
  • Probe Tip Diameter 0.25 in
  • Probe Diameter 0.25 in
  • Probe Length 12 in
  • Temperature Range -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C
  • Maximum Temperature °F 900 Degrees F
  • Maximum Temperature °C 482 Degrees C
  • Minimum Temperature °F -109 Degrees F
  • Minimum Temperature °C -78 Degrees C
  • Accuracy +/-1.1 Degrees C - 277 Degrees C, +/-2 Degrees F - 530 Degrees F
  • For Air No
  • For Gases Yes
  • For Liquids and Gels Yes
  • For Solids No
  • For Surfaces No
  • Includes Thermowell No
  • Head Connection 1/2 in NPT
  • Fitting Type Compression
  • Head Material 316 Stainless Steel
  • Manufacturer Warranty Length 2 yr
  • Response Time 30 to 60 sec

This temperature probe features a K Thermocouple measuring element.

Back to Top