Navigation Menu New

Access My Account, Order History, Lists and more here.

19RU79 DST507A21303B UNSPSC # 41111905

Temperature Probe: RTD, 4-Wire 100 ohm, 7/16 in x 3 1/2 in Probe Size, -76° to 399.2°F/-60° to 204°C

  • Item # 19RU79
  • Mfr. Model # DST507A21303B
  • UNSPSC # 41111905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This temperature probe features a 100 Ohm RTD measuring element.

Tap image to zoom.

Roll over image to zoom.

Temperature Probe: RTD, 4-Wire 100 ohm, 7/16 in x 3 1/2 in Probe Size, -76° to 399.2°F/-60° to 204°C

  • Item # 19RU79
  • Mfr. Model # DST507A21303B
  • UNSPSC # 41111905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This temperature probe features a 100 Ohm RTD measuring element.

Technical Specs

  • Item Temperature Probe
  • Sensor Type RTD
  • RTD Type 4-Wire 100 ohm
  • Resistance 100 ohm
  • Number of Wires 4-Wire
  • For Application Food and Beverage, Pharmaceutical, Process
  • Process Mounting 1 1/4 x 18 NEF2 Swivel Nut Fitting
  • Connector Type Bare Wire
  • Cable Length 3 in
  • Probe Size 7/16 in x 3 1/2 in
  • Probe Sheath Material 316L Stainless Steel
  • Probe Diameter 0.438 in
  • Probe Length 3.5 in
  • Temperature Range -76 Degrees to 399.2 Degrees F/-60 Degrees to 204 Degrees C
  • Maximum Temperature °F 399.2 Degrees F
  • Maximum Temperature °C 204 Degrees C
  • Minimum Temperature °F -76 Degrees F
  • Minimum Temperature °C -60 Degrees C
  • For Air No
  • For Gases Yes
  • For Liquids and Gels Yes
  • For Solids No
  • Includes Thermowell No
  • Accuracy +/-0.15 Degrees C
  • Fitting Type Swivel Nut Fitting
  • Includes Signal Converter No
  • Manufacturer Warranty Length 2 yr
  • Probe Bend Adjustable
  • Response Time 2 sec

This temperature probe features a 100 Ohm RTD measuring element.

Back to Top