Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DIGI-DAY2

Electronic Scoreboard,20 in. W,28 in. H

  • Item # 45KY44
  • My Part #
  • Mfr. Model # SCG117
  • Catalog Page # N/A
  • UNSPSC # 55121703
Electronic Scoreboard,20 in. W,28 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electronic Scoreboard
  • Legend This Plant Has Worked #### Days Without An OSHA Recordable Injury - The Best Previous Record Was #### Days - Do Your Part Help Make A New Record
  • Language English
  • Material Aluminum
  • Height 28"
  • Width 20"
  • Includes Remote Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.