Skip Content

ST
DIGI-DAY2

Electronic Scoreboard,20" W,28" H

  • Item # 45KY43
  • My Part #
  • Mfr. Model # SCK104
  • Catalog Page # N/A
  • UNSPSC # 55121703
Electronic Scoreboard,20" W,28" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $332.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The lightweight Digi-Day® 3 Electronic Safety Scoreboard by Accuform® has a 1” profile and frameless design that is durable enough for indoor or outdoor use. It displays count days without an accident in green. And, if a lost time accident occurs, you can set the count display to red and start over, until you meet your new safe-days goal. For convenience, the internal clock advances the count by 1 day automatically, every 24 hr. In addition, the system can track a 7-day week or only your company’s workdays. The display also can be set to count days only, or flash between days, date, and clock. The design includes static “Green Safe” and “Red Accident” images as a legend to clarify the color definitions – they are not editable. A simple-to-use remote is included and can control up to 5 displays. The display has an IP65 rating for dust and water resistance.

View More

Technical Specs

  • Item Electronic Scoreboard
  • Legend We Have Worked #### Days Without A Lost Time Accident - Green/Safe - Red/Accident
  • Language English
  • Material Aluminum
  • Height 28"
  • Width 20"
  • Includes Remote Control
  • Features Operates on 110 VAC, 6 ft. Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.