NC
DIESEL POWER

Fuel Injector Cleaner/Lubricant, 40 oz

  • Item # 2AEN3
  • My Part #
  • Mfr. Model # 15220
  • Catalog Page # N/A
  • UNSPSC # 12161807
Fuel Injector Cleaner/Lubricant, 40 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.65 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Diesel Power!® Maximum Fuel Injector Cleaner and Lubricant to help keep your engine's entire fuel system in tiptop shape. It cleans injectors to improve fuel economy and avoid problems such as excess smoke and overheating. A lubricity additive is specifically designed to protect fuel system components from wear due to ultra-low sulfur diesel (ULSD) fuel. The formula also is biodiesel compliant. A safe and effective treatment for all diesel engines, Maximum Fuel Injector Cleaner and Lubricant is especially good for hard-working engines on construction equipment and farm tractors.

View More

Technical Specs

  • Item Fuel Injector Cleaner/Lubricant
  • Type Diesel
  • Container Size 40 oz.
  • Boiling Point (F) 200
  • Freezing Point (F) -40 F
  • VOC Content 100%
  • Dissolves Gum and Varnish
  • For Use With Diesel
  • Application Cleans and lubricates the entire fuel system. Lubricity additive reduces wear due to ULSD fuel. Cleans injectors to improve fuel economy.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Related Products

Customer Reviews


Fuel Injector Cleaner/Lubricant,40 oz is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great Product I use this all the time to keep my inceptors clean and it keeps my truck running fantastic
Date published: 2015-05-19
  • y_2018, m_12, d_9, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2AEN3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.