Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DIESEL POWER

Diesel Fuel Anti-Gel, 5 Gal

  • Item# 10N799
  • Mfr. Model# 15233
  • Catalog Page# 1166
  • UNSPSC# 47131828
Diesel Fuel Anti-Gel, 5 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diesel Fuel Anti-Gel
  • Type Fuel Addititive
  • Size 5 gal.
  • Size/Net Weight 48.15
  • Color Black
  • Container Type Drum
  • Appearance Liquid
  • Boiling Point (F) Greater Than360
  • Flash Point (F) 172
  • Specific Gravity 0.92
  • For Use With Diesel Fuel
  • Application Diesel Fuel Additive
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.