NC
DIESEL POWER

Complete Fuel Supplement, 20 oz

  • Item # 2AEN9
  • My Part #
  • Mfr. Model # 15226
  • Catalog Page # 900
  • UNSPSC # 12161807
Complete Fuel Supplement, 20 oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diesel Power!® Maximum Complete Fuel Supplement and Conditioner does it all: Cleans fuel injectors, boosts cetane up to 4 points, and prevents gelling to -40°F. This year-round diesel fuel treatment removes water and prevents corrosion, to help keep engines running smoothly with maximum fuel economy. Safe for all diesel engines; do not use in gasoline engines.

View More

Technical Specs

  • Item Complete Fuel Supplement
  • Type Diesel, Conditioner
  • Container Size 20 oz.
  • Boiling Point (F) 212
  • Application Year-round diesel fuel additive cleans fuel injectors, removes water and prevents corrosion. Boosts cetane up to 4 points, and prevents gelling to -40 Degrees F.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Related Products

Customer Reviews


Complete Fuel Supplement,20 oz is rated 4.9 out of 5 by 24.
Rated 5 out of 5 by from Peace of mind! As with most supplements it is hard to measure the results but after looking at the research that goes into these products it is reassuring that you are doing all you can to extend the service life of your engine and working towards preventing costly repairs in the future. [This review was collected as part of a promotion.]
Date published: 2017-02-07
Rated 5 out of 5 by from Great Productv Not only does it help keep my injectors clean,but I don't have to worry about my fuel when I go from ok. to Ia.to visit my grand kids. [This review was collected as part of a promotion.]
Date published: 2017-02-07
Rated 5 out of 5 by from Great Product As with all of their products that I have used, I was completely satisfied. My truck seemed to idle smoothly than usual and had more pep. Thanks for a great product. [This review was collected as part of a promotion.]
Date published: 2016-12-30
Rated 5 out of 5 by from Easier Starting!! I have run 2 full tanks of treated fuel in my dozer and have found that it starts quicker on these cold mornings than it did before. I am very pleased with this product and will continue to use it. I highly recommend this product. [This review was collected as part of a promotion.]
Date published: 2016-12-30
Rated 3 out of 5 by from Diesel Power Maximum I am using this product, but I haven't run enough through my motorhome to see a real change. I feel there is a slight change in mileage but need a couple more tanks of fuel to determine. [This review was collected as part of a promotion.]
Date published: 2016-12-30
Rated 5 out of 5 by from Seems to do the job I used it in my brother in laws 12 year old F250 because I borrow it a lot, he could tell a little difference in the way the truck ran. [This review was collected as part of a promotion.]
Date published: 2016-12-30
Rated 5 out of 5 by from Good stuff I run a small fleet of diesel delivery trucks for a furniture store. We tried this in one of the older trucks, an '07 International 4300 in the winter. The drivers said the truck seemed to warm up faster and idle smoother. I'm not sure if it improved fuel mileage but it certainly did not hurt. I intend to use this product monthly on the older units to see if it will improve mileage over a longer trial period. [This review was collected as part of a promotion.]
Date published: 2016-12-30
Rated 5 out of 5 by from Good Diesel Treatment I've used several different diesel conditioners over the years and this seems to be on par with the best of them. I will certainly use again. [This review was collected as part of a promotion.]
Date published: 2016-12-27
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_24
  • loc_en_US, sid_2AEN9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.