Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DICKSON

Data Logger,Pressure Range 0 to 500 PSI

  • Item # 2TLA5
  • My Part #
  • Mfr. Model # PR525
  • Catalog Page # 578
  • UNSPSC # 41112405
Data Logger,Pressure Range 0 to 500 PSI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $599.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measure water, gas, or oil pressure with this 64 KB Storage Water-resistant IP68 logger. It displays 7 units of measure, along with low battery, and min./max. Data can be downloaded via USB cable or flash card. 1/4" NPT connection.

View More

Technical Specs

  • Item Data Logger
  • Type Pressure
  • Pressure Range 0 to 500 psi
  • Accuracy +/-1% of Full Scale
  • Battery Life 6 Months
  • Sample Point Storage 64 KB
  • Digital Readout Yes
  • AC Adapter No
  • Waterproof Yes
  • Connection Size 1/4" NPT
  • Time Intervals 1 sec. to 24 hr.
  • Height (In.) 2.8
  • Dia. 3.4"
  • Software Required 4LB62
  • Special Features Displays 7 Different Pressure Units, Saves Data to Optional Flash Card
  • Interface USB
  • Includes Battery and Instructions
  • Manufacturers Warranty Length I yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.