Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DICKSON

Data Logger, Pressure, 0 to 100 PSI

  • Item# 1VD26
  • Mfr. Model# PR150
  • Catalog Page# 734
  • UNSPSC# 41111907
Data Logger,Pressure,0 to 100 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Data Logger
  • Type Pressure
  • Pressure Range 0 to 100 psi
  • Accuracy +/-1%
  • Battery Life 5 Years
  • Sample Point Storage 8 KB
  • Waterproof IP65
  • Connection Size 1/4" NPT
  • Time Intervals 10 sec. to 24 hr., 10 sec. Intervals
  • Height (In.) 1.064
  • Dia. 1.975"
  • Software Required 4TK88
  • Includes Battery and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms