Navigation Menu New

Access My Account, Order History, Lists and more here.

5KE65 SC397 UNSPSC # 41111906

Circular Chart Recorder, Temperature, 1 or 7, 25° to 50°C, 76° to 122°F Temp. Range, No

  • Item # 5KE65
  • Mfr. Model # SC397
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Circular Chart Recorder, Temperature, 1 or 7, 25° to 50°C, 76° to 122°F Temp. Range, No

  • Item # 5KE65
  • Mfr. Model # SC397
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Circular Chart Recorder
  • Type Temperature
  • Chart Size (In.) 3 in
  • Recording Time (Day) 1 or 7
  • Temp. Range 25 Degrees to 50 Degrees C, 76 Degrees to 122 Degrees F
  • Remote Probe No
  • Alarm No
  • Display No
  • Digital Readout No
  • Power Supply (1)AA Battery
  • Temp. Accuracy +/-2 Degrees F from 76 Degrees to 122 Degrees F ( +/-1 Degrees C from 25 Degrees to 50 Degrees C)
  • Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Data Storage No
  • Length (In.) 3.7 in
  • Width (In.) 3.7 in
  • Depth (In.) 2.3 in
  • Battery Life 2 yr
  • Includes (1) AA Battery, (1) Red Pen
  • Manufacturers Warranty Length 1 yr
Back to Top