Navigation Menu New

Access My Account, Order History, Lists and more here.

3DPA7 SL4100NIST UNSPSC # 41111906

Circular Chart Recorder, Temperature, 1 or 7, -18° to 37°C, 0° to 100°F Temp. Range, Yes

  • Item # 3DPA7
  • Mfr. Model # SL4100NIST
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Circular Chart Recorder, Temperature, 1 or 7, -18° to 37°C, 0° to 100°F Temp. Range, Yes

  • Item # 3DPA7
  • Mfr. Model # SL4100NIST
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Circular Chart Recorder
  • Type Temperature
  • Chart Size (In.) 4 in
  • Recording Time (Day) 1 or 7
  • Temp. Range -18 Degrees to 37 Degrees C, 0 Degrees to 100 Degrees F
  • Remote Probe No
  • Alarm No
  • Display Yes
  • Digital Readout Yes
  • Power Supply (1)AA Battery
  • Temp. Accuracy +/-2% Of Full Scale (Recorder Only)
  • Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Data Storage No
  • Length (In.) 5.2 in
  • Width (In.) 5.2 in
  • Depth (In.) 2.4 in
  • Battery Life 36 mo
  • Calibration Certificate NIST
  • Includes (1) AA Battery, (1) Red Pen
  • Manufacturers Warranty Length 1 yr
Back to Top