Navigation Menu New

Access My Account, Order History, Lists and more here.

23MD05 TH8P3 UNSPSC # 41111906

Tap image to zoom.

Roll over image to zoom.

Circular Chart Recorder, Temperature and Humidity, 1, 31, 7

  • Item # 23MD05
  • Mfr. Model # TH8P3
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Selectable chart rotation time and temperature range. Flip-up pen arm eases chart and pen changes. Temperature/humidity models have a 0% to 95% RH range; humidity accuracy is ±2% (10 to 60%), ±3% (60 to 95%).

Technical Specs

  • Item Circular Chart Recorder
  • Type Temperature and Humidity
  • Chart Size (In.) 8 in
  • Recording Time (Day) 1, 31, 7
  • Temp. Range -20 Degrees to 120 Degrees F, -20 Degrees to 50 Degrees C, 0 Degrees to 185 Degrees F, 0 Degrees to 50 Degrees C, 32 Degrees to 120 Degrees F, 40 Degrees to 110 Degrees F, 5 Degrees to 40 Degrees C
  • Humidity Range (% RH) 0 to 95
  • Relative Humidity Range 0 to 95% RH Non-Condensing
  • Dew Point Range 32 Degrees to 122 Degrees F
  • Remote Probe Yes
  • Alarm Yes
  • Display Yes
  • Digital Readout Yes
  • Power Supply 120 to 240V AC Adapter, 12V DC, with (4) AA Batteries for Back-up
  • Temp. Accuracy +/-0.8 Degrees F from 32 Degrees to 120 Degrees F ( +/-0.44 Degrees C from 0 Degrees to 50 Degrees C)
  • Humidity Accuracy +/-2% from 5.0 to 95.0%
  • Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Data Storage No
  • Length (In.) 9.2 in
  • Width (In.) 9.2 in
  • Depth (In.) 3.1 in
  • Battery Life Backup 76 hr
  • Includes (1) AC Adapter, (1) Blue Pen, (1) Red Pen, (4) AA Batteries
  • Manufacturers Warranty Length 1 yr

Selectable chart rotation time and temperature range. Flip-up pen arm eases chart and pen changes. Temperature/humidity models have a 0% to 95% RH range; humidity accuracy is ±2% (10 to 60%), ±3% (60 to 95%).

Back to Top