Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DICKSON

Recorder, Universal Input, 8 In

  • Item# 1CFB2
  • Mfr. Model# ET855
  • Catalog Page# 755
  • UNSPSC# 44111502
Recorder, Universal Input, 8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $898.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

8" Chart Universal Input Recorder
• 120VAC Dim.: 9.2"L x 9.2"W x 3.1"D Input range: 0 to 20mA, 4 to 20mA 0 to 5VDC, 1 to 5VDC
Remote sensing capability for voltage or current transmitters. Features selectable output and recording times. High/Low alarms and min./max. readings. Charts sold separately. Includes pen and AC adapter.
Specialty Recorders

View More

Technical Specs

  • Item Circular Chart Recorder
  • Type Universal Input
  • Chart Size (In.) 8
  • Recording Time (Day) 1 or 7
  • Input Range 0 to 20mA, 4 to 20mA, 0 to 5VDC, 1 to 5VDC
  • Alarm Audio/Visual
  • Display 3-1/2-Digit LCD
  • Power Supply 120 VAC Adapter with 9 V Battery Backup
  • Temp. Accuracy +/-3% Full Scale +1
  • Accuracy +/-3% Full Scale +1
  • Length (In.) 9.2
  • Width (In.) 9.2
  • Depth (In.) 3.1
  • Includes AC Adapter, Pen, 9 V Battery and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.