Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DICKSON

Recorder, Temp/RH, 8 In, LCD Display

  • Item # 1APA4
  • Mfr. Model # TH802
  • Catalog Page # N/A
  • UNSPSC # 41111906
Recorder, Temp/RH, 8 In, LCD Display close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circular Chart Recorder
  • Type Temperature and Humidity
  • Chart Size (In.) 8
  • Recording Time (Day) 1, 7, or 31
  • Temp. Range 32 Degrees to 120 Degrees F, 0 Degrees to 50 Degrees C, 40 Degrees to 110 Degrees F, 5 Degrees to 40 Degrees C
  • Humidity Range (% RH) 0 to 95
  • Dew Point Range -22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
  • Display Yes
  • Power Supply 120 VAC Adapter with (4) AA Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Humidity Accuracy +/-2% (10 to 60%), +/-3% (60 to 95%)
  • Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 9.2
  • Width (In.) 9.2
  • Depth (In.) 3.1
  • Includes AC Adapter, Pens, Batteries and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.