Navigation Menu New

Access My Account, Order History, Lists and more here.

19YM21 KT8P2 UNSPSC # 41111906

Tap image to zoom.

Roll over image to zoom.

Circular Chart Recorder, Temperature (Type K Thermocouple), 1, 31, 7

  • Item # 19YM21
  • Mfr. Model # KT8P2
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Dickson KT Series circular temperature chart recorder features a replaceable sensor and selectable recording times and temperature ranges. The flip-up pen arm eases chart and pen changes.

Technical Specs

  • Item Circular Chart Recorder
  • Type Temperature (Type K Thermocouple)
  • Chart Size (In.) 8 in
  • Recording Time (Day) 1, 31, 7
  • Temp. Range -20 Degrees to 20 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 100 Degrees F/C, 0 Degrees to 1000 Degrees F/C, 0 Degrees to 150 Degrees F/C, 0 Degrees to 2000 Degrees F, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C, 50 Degrees to 150 Degrees F/C
  • Remote Probe Yes
  • Alarm No
  • Display Yes
  • Digital Readout Yes
  • Power Supply 120 to 240V AC Adapter, 12V DC, with (4) AA Batteries for Back-up
  • Temp. Accuracy +/-1.8F from -22 Degrees to 122 Degrees F ( +/-1 Degrees C from -30 Degrees to 50 Degrees C)
  • Accuracy +/-1.8 Degrees F from -22 Degrees to 122 Degrees F
  • Data Storage No
  • Length (In.) 9.2 in
  • Width (In.) 9.2 in
  • Depth (In.) 3.1 in
  • Battery Life Backup 72 hr
  • Includes (1) 4 ft. Wire Bead Probe, (1) AC Adapter, (1) Red Pen, (1) Replaceable Sensor, (4) AA Batteries
  • Manufacturers Warranty Length 1 yr

Dickson KT Series circular temperature chart recorder features a replaceable sensor and selectable recording times and temperature ranges. The flip-up pen arm eases chart and pen changes.

Back to Top