Navigation Menu New

Access My Account, Order History, Lists and more here.

16L004 TH6P2NIST UNSPSC # 41111906

Circular Chart Recorder, Temperature and Humidity, 1 or 7, 0° to 50°C, 32° to 100°F Temp. Range

  • Item # 16L004
  • Mfr. Model # TH6P2NIST
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Circular Chart Recorder, Temperature and Humidity, 1 or 7, 0° to 50°C, 32° to 100°F Temp. Range

  • Item # 16L004
  • Mfr. Model # TH6P2NIST
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Circular Chart Recorder
  • Type Temperature and Humidity
  • Chart Size (In.) 6 in
  • Recording Time (Day) 1 or 7
  • Temp. Range 0 Degrees to 50 Degrees C, 32 Degrees to 100 Degrees F
  • Humidity Range (% RH) 0 to 95
  • Relative Humidity Range 0 to 95% RH Non-Condensing
  • Remote Probe No
  • Alarm No
  • Display Yes
  • Digital Readout Yes
  • Power Supply 120V AC Adapter with Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F from 32 Degrees to 100 Degrees F ( +/-1 Degrees C from 0 Degrees to 50 Degrees C)
  • Humidity Accuracy +/-2% from 0 to 60%, +/-3% from 60 to 95%
  • Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Data Storage No
  • Length (In.) 7.56 in
  • Width (In.) 7.56 in
  • Depth (In.) 3.25 in
  • Battery Life Backup 72 hr
  • Calibration Certificate NIST
  • Includes (1) AC Adapter, (1) Blue Pen, (1) Red Pen, (4) AA Batteries
  • Manufacturers Warranty Length 1 yr
Back to Top