Navigation Menu New

Access My Account, Order History, Lists and more here.

16K995 KT6P1NIST UNSPSC # 41111906

Circular Chart Recorder, Temperature, 1 or 7

  • Item # 16K995
  • Mfr. Model # KT6P1NIST
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Circular Chart Recorder, Temperature, 1 or 7

  • Item # 16K995
  • Mfr. Model # KT6P1NIST
  • UNSPSC # 41111906
  • Catalog Page # 598 598
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Circular Chart Recorder
  • Type Temperature
  • Chart Size (In.) 6 in
  • Recording Time (Day) 1 or 7
  • Temp. Range -100 Degrees to 0 Degrees F/C, -50 Degrees to 0 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 100 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 50 Degrees F/C, 0 Degrees to 500 Degrees F, 50 Degrees to 100 Degrees F/C
  • Relative Humidity Range 0-95% RH Non-Condensing
  • Remote Probe Yes
  • Alarm No
  • Display No
  • Digital Readout No
  • Power Supply 120V AC Adapter with Battery Backup
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Data Storage No
  • Length (In.) 7.56 in
  • Width (In.) 7.56 in
  • Depth (In.) 3.25 in
  • Battery Life Backup 48 hr
  • Calibration Certificate NIST
  • Includes (1) 4 ft. Wire Bead Probe, (1) AC Adapter, (1) Red Pen, (4) AA Batteries
  • Manufacturers Warranty Length 1 yr
Back to Top