Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DICKSON

Chart Recorder, NIST, 8 In

  • Item# 16K999
  • Mfr. Model# KT802NIST
  • Catalog Page# N/A
  • UNSPSC# 41111906
Chart Recorder,NIST,8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Circular Chart Recorder
  • Type Temperature, Type K Thermocouple
  • Chart Size (In.) 8
  • Recording Time (Day) 1, 7 or 31
  • Temp. Range 0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C
  • Relative Humidity Range 0-95% RH Non-Condensing
  • Remote Probe Yes
  • Alarm N
  • Display 3-1/2-Digit LCD
  • Digital Readout Yes
  • Power Supply 120V AC Adapter with (4) AA Batteries for Back-up
  • Temp. Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
  • Length (In.) 9.2
  • Width (In.) 9.2
  • Depth (In.) 3.1
  • Battery Life Back-up only
  • Calibration Certificate NIST
  • Includes AC Adapter, Batteries and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None