Skip Content

DV
DICKSON

Battery, Voltage 3 VDC, 1 EA

  • Item # 1PRU2
  • My Part #
  • Mfr. Model # A124
  • Catalog Page # N/A
  • UNSPSC # 26111702
Battery,3 Volt,Use w/1PRT8,1PRT9,1PRU1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery
  • Voltage 3 VDC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.