TP
DICKIES

Work Shirt, Long Sleeve, Black Red, S

  • Item # 35KV41
  • My Part #
  • Mfr. Model # LL524BK/ER S
  • Catalog Page # N/A
  • UNSPSC # 46181526
Work Shirt, Long Sleeve, Black Red, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Shirt
  • Gender Men's
  • Size S
  • Fits Chest Size 21-3/4"
  • Color Black English Red
  • Fabric Weight 4.25 oz.
  • Material 65% Polyester, 35% Cotton
  • Number of Outside Pockets 2
  • Sleeve Length 33-1/2"
  • Neck Size 14" to 14-1/2"
  • Length 31"
  • Closure Type Button Down
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Work Shirt,Long Sleeve,Black Red,S is rated 4.6 out of 5 by 23.
Rated 5 out of 5 by from Great work wear These are pretty tough, fit me at just over 6' and wear well. I was reminded recently that they are no bullet proof as I ran past our large rose vines and instantly had excessive ventilation which for a once worn shirt was quite unfortunate.
Date published: 2018-08-03
Rated 5 out of 5 by from Industrail Color Long sleeve shirts I bought these for my racing, it would be great if they were available in more color combinations and have pants to match the shirts. Over the years; I've purchased a lot of Dickies clothing. Mostly at my local store but, they don't carry the Industrial Color.
Date published: 2018-07-07
Rated 3 out of 5 by from Love the style, hate the sizing I bought this shirt in hopes that it was like several other styles I had purchased in the past. The material seems to be a little thinner, although it states the same percentage. And that cut is a lot different. I am a 2xl in many of their work shirts.. but this one runs a bit small
Date published: 2018-06-26
Rated 5 out of 5 by from Sharp looking My son loves these shirts. They are comfortable and they look sharp.
Date published: 2018-04-12
Rated 4 out of 5 by from Really good shirt an fits very well. I like the fit and feel of this shirt. It has light weight material which is surprisingly hot.
Date published: 2018-02-14
Rated 5 out of 5 by from Another great product Almost too nice to wear for work! Here in central Florida, where you have the heater on one day, and the AC on the next, perfect long sleeve. Also should be perfect for summer when you need something to block the sun.
Date published: 2018-02-12
Rated 5 out of 5 by from My new favorite shirt. I liked it right away, fits great, comfortable and stylish. This may be my new favorite shirt.
Date published: 2018-01-04
Rated 5 out of 5 by from I like the new style shirts These shirts are very comfortable and they are for everyday wear
Date published: 2017-12-05
  • y_2018, m_9, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_23
  • loc_en_US, sid_35KV41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.