TP
DICKIES

Short Sleeve Work Shirt, Dark Navy, 5X

  • Item # 48XJ97
  • My Part #
  • Mfr. Model # LS516DN
  • Catalog Page # N/A
  • UNSPSC # 46181526
Short Sleeve Work Shirt, Dark Navy, 5X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size 5X
  • Fits Chest Size 62" to 64
  • Color Dark Navy
  • Fabric Weight 4.2 oz.
  • Material 65% Polyester/35% Cotton
  • Number of Outside Pockets 2
  • Neck Size 22-13/64"
  • Length Regular
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Short Sleeve Work Shirt,Dark Navy,5X is rated 4.4 out of 5 by 94.
Rated 4 out of 5 by from Comfortable, but order a size up I saw other reviews that this item trends small. As a precaution, I ordered an XL instead of a Large. It fits like Larges do from other brands.The shirt is comfortable and dries quickly when washed (within about 30 minutes). It does seem to attract lint; I'm not sure why. I recommend using a lint roller on it after you wash it.
Date published: 2019-02-03
Rated 5 out of 5 by from Very nice good quality I bought them for everyday use and plan on wearing them in the shop with pride.
Date published: 2019-01-30
Rated 5 out of 5 by from Best 4xl tall work shirts ive ever invested in! These work shirts are loose fit for my body gota love them..
Date published: 2019-01-22
Rated 5 out of 5 by from Fantastic Work Shirt This is a GREAT work shirt. It is SUPER soft and comfortable. Additionally, it is long enough so that it does not rise up when you move....AWESOME!!
Date published: 2018-12-11
Rated 5 out of 5 by from Great Work Shirt I normally use the regular work shirts that Dickies sells, which are a very good shirt. When I saw these ventilated shirts, I went ahead and ordered a couple. They are very good shirts as well. Lightweight, durable along with a decent price.
Date published: 2018-12-10
Rated 5 out of 5 by from Most comfortable work shirt to date I have been buying these work shirts for a few years now. Hope they continue them!
Date published: 2018-12-09
Rated 3 out of 5 by from Love it but... Love the shirt but apparently 6xl doesn't get a tall version. 5xl has a 5xlt and 7xl has a 7xlt but if you're in the middle you're screwed
Date published: 2018-11-30
Rated 5 out of 5 by from Great Work Shirt I wear these shirts for work. I work in an area that is very hot at times.’ This shirt has a ventilation that helps me stay cool.
Date published: 2018-11-27
  • y_2019, m_2, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_94
  • loc_en_US, sid_48XJ97, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.