Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DICKIES

Short Sleeve Work Shirt, Twill, Black, XL

  • Item # 39C106
  • Mfr. Model # 1574BK-XL
  • Catalog Page # 1770
  • Catalog Group # H4978
  • UNSPSC # 46181526
Short Sleeve Work Shirt,Twill,Black,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $42.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Soft, comfortable work shirt has a generous fit across the shoulder to help provide the freedom of movement you need on the job. 2 mitered front pockets with flap and button closure. 65% polyester35% cotton twill fabric has stain release and moisture-wicking properties.

View More

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 53-1/2"
  • Color Black
  • Fabric Weight 5.25 oz.
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 2
  • Sleeve Length 11-1/4"
  • Neck Size 17 to 17-1/2"
  • Closure Type Button
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Short Sleeve Work Shirt,Twill,Black,XL is rated 4.7 out of 5 by 685.
Rated 5 out of 5 by from Nice lightweight shirt Fit is good. Quality is good. True to size ND comfortable. Good buy...
Date published: 2017-05-12
Rated 5 out of 5 by from Durable work shirts! Bought these for him, the man is brutal on work clothes. He has worn the Dickies shirts for years, and I am really impressed with the durability. They wash well and need no ironing and the best part is they look great! Highly recommend this brand.
Date published: 2017-05-11
Rated 5 out of 5 by from Great shirt very comfortable I work in Afghanistan, summers here are extremely hot. This is the best shirt for this environment. Comfortable, cool & easy to iron.
Date published: 2017-05-11
Rated 5 out of 5 by from Tuff Work Shirts My husband get very dirty at work, in more ways than I can count. Dickie shirts hold up for years! I've been buying and washing Dickie shirts for over 40 yrs, nothing beats Dickie!
Date published: 2017-05-10
Rated 5 out of 5 by from Work shirts Fit was great, am ordering more soon .I got the xlt, stays tucked in.
Date published: 2017-05-09
Rated 5 out of 5 by from Best Short Sleeve Work Shirt I buy these work shirts often. They're durable and stain resistant. They also look very professional for work.
Date published: 2017-05-08
Rated 1 out of 5 by from Sent Back Horrible fit on shirts. None of the XLT shirts fit as such. I sent my entire order back for a refund.
Date published: 2017-05-08
Rated 3 out of 5 by from Shirts change color In natural light the shirt is tan. In artificial light - fluorescent - it turns green. v\Very strange.
Date published: 2017-05-07
  • y_2017, m_5, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_685
  • loc_en_US, sid_39C106, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.