Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DICKIES

Navy Flame-Resistant Hooded Sweatshirt, Size: S, Fits Chest Size: 19", 21.8 cal./cm2 ATPV Rating

  • Item # 45WZ89
  • My Part #
  • Mfr. Model # 394UT11NB-SM
  • Catalog Page # N/A
  • UNSPSC # 46181508
Navy Flame-Resistant Hooded Sweatshirt, Size: S, Fits Chest Size: 19", 21.8 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Hooded Sweatshirt
  • Color Navy
  • Size S
  • Fits Chest Size 19"
  • Sleeve Length 34"
  • Fabric Weight 11 oz.
  • Material Ultrasoft(R)
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 21.8 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 2112 UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms