TP
DICKIES

Men's Work Pants, Cotton/Polyester, Color: Dark Navy, Fits Waist Size: 46" x 32"

  • Item # 480C94
  • My Part #
  • Mfr. Model # 874FDN 44 32
  • Catalog Page # N/A
  • Catalog Group # J7322
  • UNSPSC # 46181527
Men's Work Pants, Cotton/Polyester, Color: Dark Navy, Fits Waist Size: 46" x 32" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Please Sign In or Register. This product requires a Grainger account to see pricing.
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.39 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 46"
  • Inseam 32"
  • Color Dark Navy
  • Material Cotton/Polyester
  • Number of Outside Pockets 4
  • Fabric Weight 8.2 oz.
  • Lining Material Unlined
  • Closure Type Zipper
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms