Skip Content
TP
DICKIES

Men's Work Pants, 65% Polyester/35% Cotton, Color: Dark Navy, Fits Waist Size: 32" x 34"

  • Item # 46MU12
  • My Part #
  • Mfr. Model # LP605DN
  • Catalog Page # 1769
  • Catalog Group # J4785
  • UNSPSC # 46181527
Work Pants,Dark Navy,32 in. Waist Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $39.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.06 lbs.
Country of Origin Nicaragua Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIES® mulitpocket performance shop pants have 6 multifunctional pockets from cell to bellow, you will be sure to fit all of your tool gadgets into these spacious compartments. Back pockets are angled for easy access. These durable pants sit slightly below waist, have a straight leg and provide extra room in seat and thigh areas. Comes equipped with StayDark® technology and feature moisture wicking abilities along with contour yoke fore ease of movement. Made of 65% polyester/35% cotton this flexible, wrinkle-resistant twill has stain release properties and is industrial wash friendly. Heavy CB belt loop and double knee has opening for kneepad for added reinforcement. Relaxed fit.

View More

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Dark Navy
  • Material 65% Polyester/35% Cotton
  • Number of Outside Pockets 6
  • Fabric Weight 7.25 oz.
  • Lining Material Unlined
  • Closure Type Tack Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.