Skip Content

NC
DICKIES

Men's Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 42" x 34"

  • Item # 39C055
  • My Part #
  • Mfr. Model # 874NV-42x34
  • Catalog Page # 1723
  • Catalog Group # H4974
  • UNSPSC # 46181527
Work Pants,Poly/Cotton Twill,Navy,42x34 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.37 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable work pants have a center crease, for a professional look on the job, while the printed waistband gives you the comfort and fit that you require. Designed with tunnel belt loops, 2 front pockets, and 2 welt back pockets (back left pocket has button closure). 65% polyester35% cotton wrinkle-resistant twill has stain release properties.

View More

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 42"
  • Inseam 34"
  • Color Navy
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 4
  • Fabric Weight 8.5 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Hook and Eye
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 42 In x 34 In is rated 4.6 out of 5 by 3876.
Rated 4 out of 5 by from Great set of pants I bought these work pants in early April. They run small. I normally wear a size 38 and had to go one size bigger they look feel great. The material feels high quality
Date published: 2018-04-17
Rated 5 out of 5 by from Good Product Good Product, it fits while and the size was perfect. 874 Work Pants are very good to work.
Date published: 2018-04-17
Rated 5 out of 5 by from Motorcycle tested Bought these to ride in and just a couple of weeks ago I had the unfortunate pleasure of laying my bike down. Having the experience of sliding down the black top along with my bike and seeing that I had just one tiny little scratch on my legs, I’m DEFINATELY buying these again.
Date published: 2018-04-17
Rated 5 out of 5 by from Great Work Pants... I have been wearing this model for about 6 years now for work and the wear and tear stand up everyday. Sanitation to be exact... Only down side is the waist line is cut exact is go one size up for comfort so if you wear a 40 get a 42 so you can wear thermals under in the winter.
Date published: 2018-04-17
Rated 5 out of 5 by from Another great product My new favorite, much more comfortable than jeans !
Date published: 2018-04-17
Rated 2 out of 5 by from Not good The sizes vairy to much. I have some 32x32 now. Order 33x32 and there smaller than the 32.
Date published: 2018-04-17
Rated 5 out of 5 by from Review Dickies 874 The original Work pant I bought the pants because I previously use them and they wear very very well and are comfortable
Date published: 2018-04-17
Rated 4 out of 5 by from Best 874 pants Very comfortable pants I wear it as everyday clothing
Date published: 2018-04-16
  • y_2018, m_4, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3876
  • loc_en_US, sid_39C055, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.