Skip Content

C3
DICKIES

Men's Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 42" x 32"

  • Item # 39C054
  • My Part #
  • Mfr. Model # 874NV-42x32
  • Catalog Page # 1723
  • Catalog Group # H4974
  • UNSPSC # 46181527
Work Pants,Poly/Cotton Twill,Navy,42x32 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.33 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable work pants have a center crease, for a professional look on the job, while the printed waistband gives you the comfort and fit that you require. Designed with tunnel belt loops, 2 front pockets, and 2 welt back pockets (back left pocket has button closure). 65% polyester35% cotton wrinkle-resistant twill has stain release properties.

View More

Technical Specs

  • Item Work Pants
  • Gender Men's
  • Fits Waist Size 42"
  • Inseam 32"
  • Color Navy
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 4
  • Fabric Weight 8.5 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Hook and Eye
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 42 In x 32 In is rated 4.6 out of 5 by 3837.
Rated 5 out of 5 by from Great work pants. We buy these as part of a uniform relax fit and comfortable.
Date published: 2018-04-10
Rated 5 out of 5 by from Best Pants I have always like your pants and you have many of the colors that I need. They are nice and comfortable as well.
Date published: 2018-04-10
Rated 5 out of 5 by from Best pants Comfortable, durable, and the chicks dig em!!!!!!!
Date published: 2018-04-10
Rated 2 out of 5 by from 874 work pants Nice pants but reviews claimed sizes were not accurate, ordered next larger size than normally used, still tight, need to order two sizes larger next time,
Date published: 2018-04-09
Rated 1 out of 5 by from Material Really bad material and fitting was off to what I am accustomed too
Date published: 2018-04-09
Rated 5 out of 5 by from Better than expected Had to order work pants in a hurry. Size & color were available. Quick, easy and simple to place the order. Quality at its best !! I have place additional orders since. Highly recommend.
Date published: 2018-04-09
Rated 5 out of 5 by from Great Khaki work pants These pants are nicely made. Could not find any flaws. Good fit with room to bend, twist or kneel without binding. I had just given up on jeans for quality vs. price and durability so I am very satisfied.
Date published: 2018-04-09
Rated 5 out of 5 by from Plain tough pants I'm just plain tired of pants wearing out. Dickie's wear like iron and they're just plain tough. I wear them now as my go to "business casual" slack.
Date published: 2018-04-09
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3837
  • loc_en_US, sid_39C054, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.