TP
DICKIES

Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 44" x 30"

  • Item # 49DG23
  • My Part #
  • Mfr. Model # CR393RNB
  • Catalog Page # N/A
  • Catalog Group # J5596
  • UNSPSC # 46181527
Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 44" x 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.62 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Relaxed Pocket Jeans
  • Gender Men's
  • Fits Waist Size 44"
  • Inseam 30"
  • Color Indigo
  • Material 100% Cotton
  • Number of Outside Pockets 5
  • Fabric Weight 13.75 oz.
  • Lining Material Unlined
  • Closure Type Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 44 In x 30 In is rated 4.4 out of 5 by 44.
Rated 5 out of 5 by from Great jeans Bought forgusband he has to bend and on knees a lot these are durable jeans and last the best!
Date published: 2019-04-01
Rated 5 out of 5 by from Perfect fit I really like these Jean's and fit is just the way I like to wear my Jean's. I will be ordering more
Date published: 2019-03-27
Rated 5 out of 5 by from Best work jeans I have bought several pairs of these industrial jeans and have never been disappointed in them
Date published: 2019-03-13
Rated 5 out of 5 by from 31x34 size fits great! I've worn 32x34 size jeans for a long time. I started to shop online and the odd sizes I found at dickies.com fit so much better. The waist is not baggy and are breaking in very nicely.
Date published: 2019-02-05
Rated 4 out of 5 by from A great price for the jeans I'm kind of a big and tall person I can't ever find big and tall stuff anywhere that sells Dickies. I'd buy a bunch more but I couldn't afford the shipping!
Date published: 2019-01-23
Rated 5 out of 5 by from Tough jeans! Wear these every day!Am a production welder, they hold up very well!Comfortable too!
Date published: 2018-12-13
Rated 5 out of 5 by from Good quality jeans These are good quality jeans. They fit well. I bought 38 x 34. They were not baggy fitting but a little long in length. But thats ok. I recommend them.
Date published: 2018-12-02
Rated 5 out of 5 by from Best work and every day jeans I have worn these work jeans for years. They last a long time. To extend wearing, my wife dyes them black. I recently purchased 2 pair, Otho g like Dickies work jeans!
Date published: 2018-11-15
  • y_2019, m_4, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_44
  • loc_en_US, sid_49DG23, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.