Skip Content

C3
DICKIES

Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 34" x 30"

  • Item # 49DG05
  • My Part #
  • Mfr. Model # CR393RNB
  • Catalog Page # N/A
  • Catalog Group # J5596
  • UNSPSC # 46181527
Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 34" x 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.725 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Relaxed Pocket Jeans
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 30"
  • Color Indigo
  • Material 100% Cotton
  • Number of Outside Pockets 5
  • Fabric Weight 13.75 oz.
  • Lining Material Unlined
  • Closure Type Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 34 In x 30 In is rated 4.3 out of 5 by 33.
Rated 5 out of 5 by from Can't be beat This is my third pair of these over the last four or five years. I haven't actually worn these ones yet, because I just got them back from the tailor who hems them for me, but I am confident they will be just as great as the last two pairs. Even with paying for tailoring, they're cheaper than any similar option in my size, and so durable. I expect to be a loyal customer for a long time.
Date published: 2018-03-11
Rated 5 out of 5 by from Best work jeans Bought these for husband a tractor mechanic. They hold up better then any other jeans I have purchased for him.
Date published: 2018-02-13
Rated 5 out of 5 by from Great workwear jeans I bought these for my husband who really puts jeans to the test in his plumbing and HVAC business.
Date published: 2018-01-04
Rated 4 out of 5 by from Great work pants for railroading After being washed these jeans are soft and comfortable
Date published: 2017-12-23
Rated 5 out of 5 by from Great pair of pants I bought two of these and they are very comfortable. I will admit on my next purchase I will go relaxed fit, but regular fit is still very comfortable.
Date published: 2017-12-18
Rated 5 out of 5 by from Regular Fit Jeans for Big Men It's great to be able to find a company that makes jeans for us big men. Most stores around my town only go to waist 46 and I wear 50-52. The quality is good .
Date published: 2017-12-04
Rated 2 out of 5 by from Not a great fit Got these in the same size that I get my 874 wprk slacks. When I put them on the first time the fit seemed a little loose but as the day went on they were too big and too long.
Date published: 2017-11-16
Rated 5 out of 5 by from Order Selector Shipping/Receiving I really like my pants. They fit well and they comfortable
Date published: 2017-11-09
  • y_2018, m_6, d_24, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_33
  • loc_en_US, sid_49DG05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.