TP
DICKIES

Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 31" x 30"

  • Item # 49DF96
  • My Part #
  • Mfr. Model # CR393RNB
  • Catalog Page # N/A
  • Catalog Group # J5596
  • UNSPSC # 46181527
Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 31" x 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.04 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Relaxed Pocket Jeans
  • Gender Men's
  • Fits Waist Size 31"
  • Inseam 30"
  • Color Indigo
  • Material 100% Cotton
  • Number of Outside Pockets 5
  • Fabric Weight 13.75 oz.
  • Lining Material Unlined
  • Closure Type Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 31 In x 30 In is rated 4.4 out of 5 by 39.
Rated 5 out of 5 by from Tough jeans! Wear these every day!Am a production welder, they hold up very well!Comfortable too!
Date published: 2018-12-13
Rated 5 out of 5 by from Good quality jeans These are good quality jeans. They fit well. I bought 38 x 34. They were not baggy fitting but a little long in length. But thats ok. I recommend them.
Date published: 2018-12-02
Rated 5 out of 5 by from Best work and every day jeans I have worn these work jeans for years. They last a long time. To extend wearing, my wife dyes them black. I recently purchased 2 pair, Otho g like Dickies work jeans!
Date published: 2018-11-15
Rated 5 out of 5 by from Good quality & fit Bought for work in both casual office/cabling work in data centers. Price can't be beat, sizing spot-on. Tighter fit than 5-pocket jeans but same fit as other work jeans I own from C* and W*. Only nitpick, wish they came in same dark indigo color as the 5-pocket jeans. Stonewash is lighter and fades faster.
Date published: 2018-09-16
Rated 3 out of 5 by from good jeans I brought these big and tall jeans for casual wearing purposes. its comfortable but the length is lil bit long
Date published: 2018-09-04
Rated 5 out of 5 by from great jeans Our company purchased these jeans for resale to our customer.
Date published: 2018-08-29
Rated 5 out of 5 by from Can't be beat This is my third pair of these over the last four or five years. I haven't actually worn these ones yet, because I just got them back from the tailor who hems them for me, but I am confident they will be just as great as the last two pairs. Even with paying for tailoring, they're cheaper than any similar option in my size, and so durable. I expect to be a loyal customer for a long time.
Date published: 2018-03-11
Rated 5 out of 5 by from Best work jeans Bought these for husband a tractor mechanic. They hold up better then any other jeans I have purchased for him.
Date published: 2018-02-13
  • y_2019, m_1, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_39
  • loc_en_US, sid_49DF96, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.