Skip Content
TP
DICKIES

Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 44" x 32"

  • Item # 39C102
  • My Part #
  • Mfr. Model # 1953WH-44x32
  • Catalog Page # 1769
  • Catalog Group # H4977
  • UNSPSC # 46181527
Painters Pants,Cotton Drill,White,44x32 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIES® painter's pants are designed to fit over work boots. Pants have triple-stitched felled seams for durability. Details include multiple tool pockets, hammer loops, rule pocket on right leg, and double back pocket. 100% cotton painter's drill. Relaxed fit.

View More

Technical Specs

  • Item Painter's Pants
  • Gender Men's
  • Fits Waist Size 44"
  • Inseam 32"
  • Color White
  • Material Cotton Drill
  • Number of Outside Pockets 8
  • Fabric Weight 8.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 44 In x 32 In is rated 4.6 out of 5 by 88.
Rated 3 out of 5 by from Wrong shape and color Pants were cream color and NOT white. You only make the all cotton pant in blue and black. Went to another brand to get what I needed. Amazing after the last 30 years I could get this pant in white
Date published: 2017-09-09
Rated 4 out of 5 by from Painters pants Customer comment on how good i looked kust to get dirty.
Date published: 2017-09-07
Rated 5 out of 5 by from Great pants Great pants and love the pockets and after a wash or 2 they break in Nice
Date published: 2017-09-04
Rated 4 out of 5 by from My Dickies I love the quality of all of Dickies clothing and will continue to buy!
Date published: 2017-08-28
Rated 5 out of 5 by from Painter's Pants My husband is a medical professional who changes into these painter's pants as soon as he can after he walks through the door at night. He finds them extremely comfortable and perfect for casual wear. I find them easy to wash and never in need of ironing! He has answered the remaining questions.
Date published: 2017-08-11
Rated 5 out of 5 by from Great fit! Durable! I've been wearing Dickies Painter's Pants for years--ever since girls started wearing them, back in the 70s! I just keep buying the same style and size, and they always feel great and look good. They last forever!
Date published: 2017-07-20
Rated 4 out of 5 by from Pretty cool fit I bought these for a painting gig and it does the job. Looks professional and comfortable takes a lickin
Date published: 2017-07-12
Rated 5 out of 5 by from Great pants! I was looking for a reasonable pair of white pants for the summer. These Dickies painters pants are comfortable, fit great, and are ruggedly made. Great pants, reasonablely priced!
Date published: 2017-07-04
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_88
  • loc_en_US, sid_39C102, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.