NC
DICKIES

Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 44" x 30"

  • Item # 39C101
  • My Part #
  • Mfr. Model # 1953WH-44x30
  • Catalog Page # 1723
  • Catalog Group # H4977
  • UNSPSC # 46181527
Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 44" x 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIESĀ® painter's pants are designed to fit over work boots. Pants have triple-stitched felled seams for durability. Details include multiple tool pockets, hammer loops, rule pocket on right leg, and double back pocket. 100% cotton painter's drill. Relaxed fit.

View More

Technical Specs

  • Item Painter's Pants
  • Gender Men's
  • Fits Waist Size 44"
  • Inseam 30"
  • Color White
  • Material Cotton Drill
  • Number of Outside Pockets 8
  • Fabric Weight 8.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 44 In x 30 In is rated 4.5 out of 5 by 177.
Rated 5 out of 5 by from Great affordable pants These have been my choice for comfortable pants at work and around the home for over a decade.I used to purchase them in a store, but since moving to rural Washington I have been purchasing them online.
Date published: 2018-08-06
Rated 1 out of 5 by from Painters pants too small Comparing my 38x36 Dickies carpenters pants to my 38x36 Dickies relaxed painters pants, the painters are quite a bit smaller. They are close to a 36x36. Quite disappointed in the inconsistency and will have to return.
Date published: 2018-08-01
Rated 5 out of 5 by from Best ever Loads of pockets, cant find anything now! That is okay I love it. You absolutely cannot beat the price and quality. Sizing was right on, just allow a bit of shrinkage.
Date published: 2018-07-30
Rated 4 out of 5 by from Well fitting coveralls I bought the bib overalls as summer began, its been to hot in the deep south to wear them. But winter is coming. I liked the pocket layout on bibs. Pencil slot could be a bit wider. That being said, if it were the pencil may fallout and another compliant. A far as length of pant to waist the bibs are good. Another thing,I noticed that Dickie has improved on over the years is quality inspection that material grain is right so the legs do not appear twisted. Making them uncomfortable and just wrong. It seems Dickies is getting quality right.
Date published: 2018-07-27
Rated 5 out of 5 by from Great jeans Ordered for my son for showing dairy cows at our fair. They were a perfect fit!
Date published: 2018-07-25
Rated 5 out of 5 by from Want More of Them These pants are a wonderful product at an affordable price. I love them so much, I am about to purchase in white.
Date published: 2018-07-24
Rated 5 out of 5 by from Better than ever most company's are same price,but less quality,, I have worn your pants for forty years,, thanks for being so honest and dependable.
Date published: 2018-07-19
Rated 4 out of 5 by from Ya gotta have pants that fit! As a skinny guy, I ofyen have difficulty finding pants my size. I got some no-name painters pants at a real bargain price. The pockets all wore out in a matter of weeks. Dickies is a brand with a reputation for durable work wear.
Date published: 2018-07-16
  • y_2018, m_8, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_177
  • loc_en_US, sid_39C101, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.