NH
DICKIES

Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 30" x 34"

  • Item # 39C082
  • My Part #
  • Mfr. Model # 1953WH-30x34
  • Catalog Page # 1723
  • Catalog Group # H4977
  • UNSPSC # 46181527
Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 30" x 34" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIESĀ® painter's pants are designed to fit over work boots. Pants have triple-stitched felled seams for durability. Details include multiple tool pockets, hammer loops, rule pocket on right leg, and double back pocket. 100% cotton painter's drill. Relaxed fit.

View More

Technical Specs

  • Item Painter's Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 34"
  • Color White
  • Material Cotton Drill
  • Number of Outside Pockets 8
  • Fabric Weight 8.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 30 In x 34 In is rated 4.5 out of 5 by 186.
Rated 2 out of 5 by from long BUT very high waist and runs small My husband has been painting for over 20 yrs. Purchases these every year. This batch for some reason are extremely high in the waist and quit a bit tighter than ever. He is still wearing all his other clothes with no problems or weoght gain. Length was great for 30x34.
Date published: 2018-09-16
Rated 5 out of 5 by from Best pants Super comfortable, that's all I ware, my every day pants
Date published: 2018-09-16
Rated 5 out of 5 by from Good pants Very good quality, Very good price, Came within 4 days.
Date published: 2018-09-13
Rated 4 out of 5 by from Pretty good pants I really like these pants. I think they could be cut a bit fuller though.
Date published: 2018-09-11
Rated 5 out of 5 by from GOOD PRODUCT They were exactly what I expected. They 're a good fit and seem to wear well.
Date published: 2018-09-07
Rated 4 out of 5 by from Nice price!! Bought these for my son for work pants. Great price! Just wish they had reinforced knees like the other Dickies previously purchased. I’ll need to look for them next time.
Date published: 2018-08-29
Rated 5 out of 5 by from Best pants for showing cows. I bought these pants for my son to show his dairy cow in for 4H. He is required to show his dairy cow in all white. These pants were great. No matter how much one tries when showing cows you are goIng to get dirty. These pants cleaned up extremely well and I was very pleased with the price as well!
Date published: 2018-08-24
Rated 5 out of 5 by from Best painters pants I get these for my grandson. He is very happy will order again. The quality of the pants is excellent. Wear well. Price is adverage. Great product.
Date published: 2018-08-15
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_186
  • loc_en_US, sid_39C082, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.