Skip Content

C3
DICKIES

Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 30" x 30"

  • Item # 39C080
  • My Part #
  • Mfr. Model # 1953WH-30x30
  • Catalog Page # 1723
  • Catalog Group # H4977
  • UNSPSC # 46181527
Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 30" x 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIESĀ® painter's pants are designed to fit over work boots. Pants have triple-stitched felled seams for durability. Details include multiple tool pockets, hammer loops, rule pocket on right leg, and double back pocket. 100% cotton painter's drill. Relaxed fit.

View More

Technical Specs

  • Item Painter's Pants
  • Gender Men's
  • Fits Waist Size 30"
  • Inseam 30"
  • Color White
  • Material Cotton Drill
  • Number of Outside Pockets 8
  • Fabric Weight 8.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Painter's Pants, Cotton Drill, Color: White, Fits Waist Size: 30 In x 30 In is rated 4.5 out of 5 by 152.
Rated 5 out of 5 by from Kool carpenters! I bought these for casual wear and they’re great!!
Date published: 2018-06-12
Rated 5 out of 5 by from Perfect I bought two pairs for my husband. He loves them. They are comfortable, light and tough.
Date published: 2018-06-10
Rated 3 out of 5 by from Painters pants Bought for work. Heavy duty clothes with good workmanship
Date published: 2018-06-10
Rated 4 out of 5 by from Great work pants I have used this type of work pants for over 30 years. So much so that people who know me thing I own nothing else but these white pants. Not true of course but I won't consider any alternative as my main work attire. These are not as heavy duty as some other types but light enough to maneuver easily in and being off white they don't heat up while in the sun. Perfect for me.
Date published: 2018-06-02
Rated 3 out of 5 by from Heavyweight cotton. If you’re looking for summer painters pants these aren’t them. SO stiff after several washings. Very hard to break in. Will stick to lightweight cotton next time.
Date published: 2018-05-22
Rated 4 out of 5 by from Painter pants I really like this product.. I will be purchasing more soon.
Date published: 2018-05-09
Rated 4 out of 5 by from White Painter's Pants My husband likes these pants. His had done this type of work for 30 years and he really like this style and brand of pant.
Date published: 2018-05-08
Rated 4 out of 5 by from Great painter pants Bought these for beekeeping. Comfortable and rugged. Plenty of pockets for my hive tools.
Date published: 2018-05-02
  • y_2018, m_6, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_152
  • loc_en_US, sid_39C080, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.