TP
DICKIES

Men's Lined Work Pants, Polyester and Cotton, Color: Desert Sand, Fits Waist Size: 40" x 32"

  • Item # 48J864
  • My Part #
  • Mfr. Model # 2874KH 40X32
  • Catalog Page # N/A
  • Catalog Group # H4064
  • UNSPSC # 46181527
Men's Lined Work Pants, Polyester and Cotton, Color: Desert Sand, Fits Waist Size: 40" x 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.87 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lined Work Pants
  • Gender Men's
  • Fits Waist Size 40"
  • Inseam 32"
  • Color Desert Sand
  • Material Polyester and Cotton
  • Number of Outside Pockets 4
  • Fabric Weight 8.5 oz.
  • Lining Material Polyester and Cotton
  • Closure Type Zipper/Hook and Eye
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Men's Lined Work Pants, Polyester and Cotton, Color: Desert Sand, Fits Waist Size: 40 In x 32 In is rated 4.6 out of 5 by 122.
Rated 5 out of 5 by from Warm and comfortable Like all dickies pants, these are rugged and durable. They have the extra benefit of cozy warmth thanks to the soft flannel lining.
Date published: 2018-07-22
Rated 5 out of 5 by from Neat looking. Great color. Bought for summer. Fit nicely and wore comfortably. Ordered two more pair in different colors. Glad to find these.
Date published: 2018-06-25
Rated 5 out of 5 by from Good winter workwear Fit fine and were warm which was the reason for trying them.
Date published: 2018-05-09
Rated 5 out of 5 by from Quality & Comfort I purchased these for my dad as he had been looking for Dickies brand but couldn't find anywhere close to him. I went online and purchased them. Other than being "stiff" when received (which went away after washing them before wearing) he has mentioned how well made and comfortable they are.
Date published: 2018-03-13
Rated 4 out of 5 by from Best buy. One small problem. I feel that the sizes do not take into account, the lining. Suggest ordering one size larger. Do NOT put in the dryer.
Date published: 2018-02-25
Rated 5 out of 5 by from Best pants I love this pants if you work outside all day this is the way to go , keep you nice and warm
Date published: 2018-02-23
Rated 5 out of 5 by from Awesome lined pants I bought these for my son at Christmas and went back and ordered 2 more! He absolutely loves them!
Date published: 2018-02-05
Rated 5 out of 5 by from Keep You Warm And Toasty! I love the Dickies 874 slacks, but when the temperature drops, it’s nice to put on the flannel lined version! Only wish they came in Lincoln Green and the Dark Brown too. Superior! Keeps the snow off when snow blowing the driveway and they don’t wick like jeans would. Outstanding product that anyone in the Northeast would love in the fall or winter!
Date published: 2018-01-29
  • y_2018, m_10, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_122
  • loc_en_US, sid_48J864, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.