TP
DICKIES

Men's Lined Work Pants, Polyester and Cotton, Color: Desert Sand, Fits Waist Size: 38" x 32"

  • Item # 48J861
  • My Part #
  • Mfr. Model # 2874KH 38X32
  • Catalog Page # N/A
  • Catalog Group # H4064
  • UNSPSC # 46181527
Men's Lined Work Pants, Polyester and Cotton, Color: Desert Sand, Fits Waist Size: 38" x 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lined Work Pants
  • Gender Men's
  • Fits Waist Size 38"
  • Inseam 32"
  • Color Desert Sand
  • Material Polyester and Cotton
  • Number of Outside Pockets 4
  • Fabric Weight 8.5 oz.
  • Lining Material Polyester and Cotton
  • Closure Type Zipper/Hook and Eye
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Men's Lined Work Pants, Polyester and Cotton, Color: Desert Sand, Fits Waist Size: 38 In x 32 In is rated 4.6 out of 5 by 128.
Rated 4 out of 5 by from Warm and Tuff! Good looking and rugged folded for the flannel to show over my boots, and the women notice!
Date published: 2018-11-05
Rated 5 out of 5 by from Great value I'm not all high fashion. I buy clothes for practical purposes. I work in an office and was looking for something acceptable for office wear but would keep my warmer on cool days. These pants do not let cold wind cut through. I first bought two pair last season this season I bought two more. They are not too hot to wear in the summer. I ride a motorcycle in winter down to 32 degrees with these and long johns. They are well stitched and have held up to the first year okThe one con to these pants I am going to pick at... the pockets need a redesign.
Date published: 2018-11-03
Rated 5 out of 5 by from Comfortable and durable My company supplies Red Kap brand for a similar price. I prefer to buy these myself because they're more comfortable, more durable, better stitching, and look better. Highly recommend
Date published: 2018-10-31
Rated 1 out of 5 by from Size too small These are American-made and they are two sizes small.
Date published: 2018-10-31
Rated 5 out of 5 by from Great winter pants Excellent waist fit. Legs a little long but have a good seamstress. 2nd pair I have ordered as they are the best buy for the money and last almost for ever. Have a closet full of Dickies and still keep ordering.
Date published: 2018-10-27
Rated 5 out of 5 by from Great Pants! I work nights in an environment where I spend extended time both inside and outside. Last winter was a killer. I've just purchased and worn these flannel lined pants already this fall on some chilly nights. Having done so, I'm READY for those miserably cold, Icy, dead of winter nights. I can tell you, these pants are going to keep my tooshie toasty this winter!!
Date published: 2018-10-25
Rated 5 out of 5 by from Warm and comfortable Like all dickies pants, these are rugged and durable. They have the extra benefit of cozy warmth thanks to the soft flannel lining.
Date published: 2018-07-22
Rated 5 out of 5 by from Neat looking. Great color. Bought for summer. Fit nicely and wore comfortably. Ordered two more pair in different colors. Glad to find these.
Date published: 2018-06-25
  • y_2018, m_11, d_17, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_128
  • loc_en_US, sid_48J861, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.