TP
DICKIES

Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 42" x 34"

  • Item # 39A985
  • My Part #
  • Mfr. Model # LP812NV-42x34
  • Catalog Page # N/A
  • Catalog Group # H5687
  • UNSPSC # 46181527
Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 42" x 34" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.22 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These stain- and wrinkle-resistant Dickies® industrial work pants feature StayDark® technology for greater durability and long life. Straight-leg style with flat front and sit slightly below the waist with extra room in seat and thigh. Button closure with reinforced, deep front pockets and a left back pocket with a button closure. Wide belt loops.

View More

Technical Specs

  • Item Industrial Work Pants
  • Gender Men's
  • Fits Waist Size 42"
  • Inseam 34"
  • Color Navy
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 4
  • Fabric Weight 7.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 42 In x 34 In is rated 4.5 out of 5 by 77.
Rated 3 out of 5 by from good value pants NO problem with these except the front pockets are very shallow. My phone doesn't fit in my pocket very well.
Date published: 2018-11-08
Rated 3 out of 5 by from Stick with the Original Style I don't like the button instead of the traditional Dickies clasp. Also the sizes need to be ordered 2-4 inches bigger than what I wear in other Dickies products for a proper fit. They were on sale online though so I got a great value. And of course they're Dickies so they're super durable.
Date published: 2018-11-02
Rated 4 out of 5 by from Nice Pants Nice pants and good quality for the price would buy again.
Date published: 2018-10-25
Rated 4 out of 5 by from Industrial flat front pants Good pants fit as ordered. The only problem is the right pocket of the pants. I bought five pair of these pants , and on three pairs the pocket on the right side was not sown to the pants themselves. So if I am not careful when I put something in that pocket the item will slide down my leg and come out the bottom of the pants. Send me another heavy weight T shirt for free and we can call it good.
Date published: 2018-09-13
Rated 5 out of 5 by from They look GREAT!!! They look GREAT!!! My nephew looks great going to school in his Dickies.....
Date published: 2018-08-14
Rated 4 out of 5 by from Pants for work and casual wear Like the original fit.However,the permanent press part of the fabric does not appear to be as good or last as long as it used to.That is what the experience is to this life log Dickie user
Date published: 2018-08-09
Rated 5 out of 5 by from Can't be beat. I bought these for work and haven't been disappointed at all. Can't go wrong with Dickies.
Date published: 2018-06-23
Rated 5 out of 5 by from Dickies Industrial Flat Front Pants I purchased these pants (I bought 1 pair) for me, and I am a woman. I have previously bought Dickies Pants for my grandson, for school and his job. But, I work in housekeeping and needed pants for my job. They fit PERFECT in everyway! I have room in my "bottom", and they are comfortable. Thank you very much Dickies for making a GOOD pair of work pants.
Date published: 2018-06-12
  • y_2018, m_11, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_77
  • loc_en_US, sid_39A985, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.