Skip Content

TP
DICKIES

Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 40" x 34"

  • Item # 39A982
  • My Part #
  • Mfr. Model # LP812NV-40x34
  • Catalog Page # N/A
  • Catalog Group # H5687
  • UNSPSC # 46181527
Industrial Work Pants,Twill,Navy,40x34 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Work Pants
  • Gender Men's
  • Fits Waist Size 40"
  • Inseam 34"
  • Color Navy
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 4
  • Fabric Weight 7.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Navy, Fits Waist Size: 40 In x 34 In is rated 4.5 out of 5 by 60.
Rated 4 out of 5 by from Great workwear I bought these a few weeks ago for working in fast food.
Date published: 2018-03-28
Rated 4 out of 5 by from Good Quality Dickies quality is great . I wish we had more options in sizing I am tall and thin I need a slim fit work pant that has a 36 inch in seem. These pants have an extreamely wide pant leg. I can fit two of my legs in one pant leg !
Date published: 2018-03-26
Rated 4 out of 5 by from Good value I need rugged, good looking pants for my job. I have to kneel while installing equipment and still look professional in medical settings. These pants make it easier. On the con side, the button & button hole are terrible. The hole is so small I had to cut it to make it larger. I had a hard time with the hole on a 1/2 dozen of these. QC needs to test the buttons and redesign them, or better yet, go back to metal buttons.
Date published: 2018-03-24
Rated 5 out of 5 by from Superior Quality I am a salesman and wear these everyday, they always look great and are comfortable .in every situation.I am rough on clothes and Dickies last for years rather than months so I know when I get a pair of pants they will not wear out.easily.
Date published: 2018-03-13
Rated 5 out of 5 by from Great buy Great pair of pants. Great buy A+++++++++++++++++++
Date published: 2018-03-11
Rated 5 out of 5 by from Good fit, nice look. I wear these in the office. I liked the first pair so much that I bought 4 more, all in different colors.
Date published: 2018-01-27
Rated 5 out of 5 by from Awesome Buy for Work Pants These pants are great for working in. They are easy to clean and are comfortable for working in (such as bending and stooping). No complaints at all. I would definitely recommend them.
Date published: 2018-01-14
Rated 5 out of 5 by from Perfect fit. I don't know what I would do if these pants weren't available. I have big thighs and hips. The current styles all have tapered legs, and look horrible on me. These pants and, dickies in general, always fit me well.
Date published: 2018-01-13
  • y_2018, m_4, d_22, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_60
  • loc_en_US, sid_39A982, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.