Skip Content

NC
DICKIES

Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Desert Sand, Fits Waist Size: 34" x 32"

  • Item # 39A951
  • My Part #
  • Mfr. Model # LP812DS-34x32
  • Catalog Page # N/A
  • Catalog Group # H5687
  • UNSPSC # 46181527
Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Desert Sand, Fits Waist Size: 34" x 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.14 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These stain- and wrinkle-resistant Dickies® industrial work pants feature StayDark® technology for greater durability and long life. Straight-leg style with flat front and sit slightly below the waist with extra room in seat and thigh. Button closure with reinforced, deep front pockets and a left back pocket with a button closure. Wide belt loops.

View More

Technical Specs

  • Item Industrial Work Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Desert Sand
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 4
  • Fabric Weight 7.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Desert Sand, Fits Waist Size: 34 In x 32 In is rated 4.5 out of 5 by 70.
Rated 5 out of 5 by from Dickies Industrial Flat Front Pants I purchased these pants (I bought 1 pair) for me, and I am a woman. I have previously bought Dickies Pants for my grandson, for school and his job. But, I work in housekeeping and needed pants for my job. They fit PERFECT in everyway! I have room in my "bottom", and they are comfortable. Thank you very much Dickies for making a GOOD pair of work pants.
Date published: 2018-06-12
Rated 4 out of 5 by from great pants but We've purchased pants from you before with no problems, but now we got pants with buttons instead of hooks and eyes. The button hole was so hard and stiff and thick, my husband couldn't get them to button or unbutton. I had to take out the stitching for the buttonhole, stitch it shut, and then put on hooks and eyes. Please consider this a problem and check it out. Thank You
Date published: 2018-06-10
Rated 5 out of 5 by from Really Nice Pants These pants are tough, and they will hold up to any abuse that you give them. They also look nice enough to wear with a button down or polo shirt, and wear as dress pants.
Date published: 2018-06-08
Rated 5 out of 5 by from True Purchased for work. Durable and well fitting 123456
Date published: 2018-06-05
Rated 5 out of 5 by from Classic style HD Dickies! So got the gray flat front (No crease) Duckies pants. Came in P.O. in large box with my other purchases. I haven't actually worn yet, but I'm pleased with shipment and the color is actually a dark gray which is good, esp for work(my job around diesel etc.) I'm sure like all other Dickies products I'll like these pants. Note: example of quality I still have a dark blue Dickies jacket, got like over 10 years ago from Big5, is good quality, looks good still, no unravelling of stitching or padded black inside, zipper still works great, more than I can say for few other brands I've got, zipper broke so can't use etc.
Date published: 2018-05-24
Rated 5 out of 5 by from The best pants ever I bought these mfs nd i love them tbh i want another pair in brown but they arent in my size so if u see this dickies pls fix this
Date published: 2018-05-24
Rated 5 out of 5 by from Great pants Always have wore dickies and they last a long time
Date published: 2018-05-10
Rated 5 out of 5 by from Comfortable and Durable I bought these for my son for work. Comfortable and durable.
Date published: 2018-05-09
  • y_2018, m_6, d_24, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_70
  • loc_en_US, sid_39A951, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.