Skip Content

TP
DICKIES

Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Black, Fits Waist Size: 40" x 34"

  • Item # 39A940
  • My Part #
  • Mfr. Model # LP812BK-40x34
  • Catalog Page # N/A
  • Catalog Group # H5687
  • UNSPSC # 46181527
Industrial Work Pants,Twill,Black,40x34 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Work Pants
  • Gender Men's
  • Fits Waist Size 40"
  • Inseam 34"
  • Color Black
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 4
  • Fabric Weight 7.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Men's Industrial Work Pants, Polyester/Cotton Twill, Color: Black, Fits Waist Size: 40 In x 34 In is rated 4.5 out of 5 by 44.
Rated 4 out of 5 by from Dickies wok pants Pants are the quality my husband expected since this isn't his first pair. His one complaint is (and I agreed), is the button is sewed on so tight to the thick and stiff band, that he was unable to button them. Suggest you go back to the wide hook and eye, or sew the button looser with maybe a 1/4" sturdy thread so the button will go through the buttonhole and lie flat.
Date published: 2017-12-01
Rated 5 out of 5 by from Great These are great for work. Fit great good product.
Date published: 2017-11-11
Rated 4 out of 5 by from Great work wear Pants fit well, are comfortable and well made. Pockets could be roomier and don’t care for the plastic button.
Date published: 2017-10-27
Rated 4 out of 5 by from Good Pants, Good Value Overall, these are good pants for a good value. The fabric seems to be strong and should wear well; in fact, after ~10 washings, it is still a bit stiff. I have one major and one minor complaint: a major issue is the the side pockets are extremely small; I can barely fit a wallet or cell phone into either pocket. The minor complaint is that the zipper pull could be larger to be able to be gripped more easily.
Date published: 2017-10-07
Rated 5 out of 5 by from I love this product. I bought this bags for my kids every day wear for school , so is the best choice I made. Good quality bag.
Date published: 2017-09-03
Rated 5 out of 5 by from Exactly what i need These pants can be used even in an office environment if you strip off the logo. These are the only pants that can survive me for more than 6 months, I absolutely love them. So perfectly durable. And once you've worn them a couple times very comfortable.
Date published: 2017-08-25
Rated 5 out of 5 by from Amazing Pants! I bought these as work pants and did not know how comfortable or strong they'd be. They were more than enough of both! Would totally buy again!
Date published: 2017-07-16
Rated 4 out of 5 by from Great workpants! We purchased a large order for our work crew and they work great. They look professional and stand up to a lot of dirt. Our guys work hard and so do these pants.
Date published: 2017-06-27
  • y_2017, m_12, d_12, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_44
  • loc_en_US, sid_39A940, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.