ST
DICKIES

Men's Industrial Cargo Pants, Polyester/Cotton Twill, Color: Black, Fits Waist Size: 34" x 34"

  • Item # 39A805
  • My Part #
  • Mfr. Model # 2112372BK-34x34
  • Catalog Page # 1723
  • Catalog Group # H4971
  • UNSPSC # 46181527
Men's Industrial Cargo Pants, Polyester/Cotton Twill, Color: Black, Fits Waist Size: 34" x 34" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.16 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.
  • This item is restricted for international sale.

Product Details

DICKIES® premium industrial cargo pants feature a gusseted crotch and wide belt loops. Durable pants have reinforced front pockets and 2 cargo pockets with hidden zipper closure; extra pockets on outside left cargo pocket and inside right cargo pocket. 65% polyester/35% cotton vat-dyed twill. Relaxed fit.

View More

Technical Specs

  • Item Industrial Cargo Pants
  • Gender Men's
  • Fits Waist Size 34"
  • Inseam 34"
  • Color Black
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 7
  • Fabric Weight 7.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Industrial Cargo Pants, Polyester/Cotton Twill, Color: Black, Fits Waist Size: 34 In x 34 In is rated 4.6 out of 5 by 435.
Rated 5 out of 5 by from Great Work Pants! I have used these exact pants for several years now, and won't wear anything else, if given a choice. They are well made and fit right. I have never had a button, zipper, or seam failure in any of the ones I have worn. (And I have literally worn out several pairs.) Great pants!
Date published: 2019-05-03
Rated 5 out of 5 by from Best industrial relaxed cargo pants My son is very happy with this order. This is my second time ordering them for him for work. Very satisfied and very comfortable.
Date published: 2019-04-20
Rated 5 out of 5 by from Great pair of work pants I bought the cargo pants for work, best fitting pants
Date published: 2019-04-19
Rated 5 out of 5 by from This will not be your typical review. I'm a female mechanic who had a hard time finding comfortable work pants with actual pockets. Women's pants are terrible. While skin tight may look good, they're completely impractical when doing anything other than standing around taking Instagram photos. I've been wearing the basic Dickies loose fit pants for years, but decided I wanted more pockets, since I don't ever carry a purse. These pants are just the right combination of loose enough to be practical while working, but not baggy. They're just a smidge too long, but I'll get them hemmed. The fabric is soft enough straight out of the package that I didn't feel like I needed to repeatedly wash them multiple times until they were no longer stiff, unlike the Carhartts I tried. I absolutely love them.
Date published: 2019-04-16
Rated 5 out of 5 by from Nice pants Nice durable pants. They do seem to run about a size small in the waist compared to other Dickies I've tried on, though. Still, they deal well with trudging through NH forests on a daily basis, are comfortable, and look good. Can't ask for much more.
Date published: 2019-04-04
Rated 4 out of 5 by from Good Quality Material They’re really comfortable they’re a little bit thinner than they used to be the material wise I haven’t bought a pair of dickies in four years now still good quality though and I am very satisfied with my purchase
Date published: 2019-04-01
Rated 5 out of 5 by from Best fit I bought these just to try it and I love it I’ll be ordering more soon
Date published: 2019-03-30
Rated 5 out of 5 by from Great Work Pants I use to go through pants due to how active my work is, but since I have changed to these pants i buy a few pairs that last me for quite some time. I love these pants!
Date published: 2019-03-28
  • y_2019, m_5, d_23, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_435
  • loc_en_US, sid_39A805, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.