ST
DICKIES

Men's Industrial Cargo Pants, Polyester/Cotton Twill, Color: Black, Fits Waist Size: 32" x 34"

  • Item # 39A802
  • My Part #
  • Mfr. Model # 2112372BK-32x34
  • Catalog Page # 1723
  • Catalog Group # H4971
  • UNSPSC # 46181527
Men's Industrial Cargo Pants, Polyester/Cotton Twill, Color: Black, Fits Waist Size: 32" x 34" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.16 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIESĀ® premium industrial cargo pants feature a gusseted crotch and wide belt loops. Durable pants have reinforced front pockets and 2 cargo pockets with hidden zipper closure; extra pockets on outside left cargo pocket and inside right cargo pocket. 65% polyester/35% cotton vat-dyed twill. Relaxed fit.

View More

Technical Specs

  • Item Industrial Cargo Pants
  • Gender Men's
  • Fits Waist Size 32"
  • Inseam 34"
  • Color Black
  • Material Polyester/Cotton Twill
  • Number of Outside Pockets 7
  • Fabric Weight 7.75 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Men's Industrial Cargo Pants, Polyester/Cotton Twill, Color: Black, Fits Waist Size: 32 In x 34 In is rated 4.6 out of 5 by 410.
Rated 5 out of 5 by from Better Than Expected I bought these for my son and he loves them. They are roomy and well constructed.
Date published: 2019-01-13
Rated 5 out of 5 by from Great for work Very comfortable. Love the pockets. Great fit. Couldn’t have asked for better workwear.
Date published: 2019-01-06
Rated 5 out of 5 by from Best work uniforms out there. My husband was thrilled with his Christmas Dickies.
Date published: 2018-12-28
Rated 5 out of 5 by from Looks, good, yet can be worn for tough work Built tough enough for rough work, yet can almost be worn as formal wear - "show blacks". Cargo pockets don't bulge out. Waist cut small - order a size up. Normally I wear 36, 38 in these fit me well.
Date published: 2018-12-22
Rated 5 out of 5 by from Pocket Love the large pockets on legs, to carry my work tablet.
Date published: 2018-12-21
Rated 5 out of 5 by from Looked exactly like the picture! I bought these for work. I would go a bit larger next time. I will re order 5 more pairs for work outfit.
Date published: 2018-12-12
Rated 5 out of 5 by from Perfect Blend The cargoes are perfect for providing a neat and trim look while providing the accessible storage when working in customer's home. I don't look like I just came from field exercises and I have the pockets to hold "stuff" as I work. Durable and great fit just using your fitting chart. Thanks so much!
Date published: 2018-12-10
Rated 4 out of 5 by from work cargo pants This is a reorder. The pants are great. Do have to have them hemmed.
Date published: 2018-12-10
  • y_2019, m_1, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_410
  • loc_en_US, sid_39A802, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.