Skip Content

C3
DICKIES

Men's Carpenter Jeans, Cotton Denim, Color: Indigo, Fits Waist Size: 36" x 34"

  • Item # 19XJ22
  • My Part #
  • Mfr. Model # LU200RNB 36 34
  • Catalog Page # N/A
  • Catalog Group # H6041
  • UNSPSC # 46181527
Carpenter Jeans,Cotton,14oz,Indigo,36x34 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Carpenter Jeans
  • Gender Men's
  • Fits Waist Size 36"
  • Inseam 34"
  • Color Indigo
  • Material Cotton Denim
  • Number of Outside Pockets 7
  • Fabric Weight 14 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Customer Reviews


Men's Carpenter Jeans, Cotton Denim, Color: Indigo, Fits Waist Size: 36 In x 34 In is rated 4.4 out of 5 by 72.
Rated 5 out of 5 by from Great jeans Excellent product, totally satisfied and would recommend to everyone
Date published: 2017-11-09
Rated 5 out of 5 by from Great fit Awesome jeans. I have been wearing them for 10 years now. I'll never buy anything else. The toughest jeans ever made!
Date published: 2017-11-08
Rated 5 out of 5 by from Carpenter Denim Jeans Great product that meets my needs in every way that I use them.
Date published: 2017-10-23
Rated 5 out of 5 by from industrial carpenter jeans I got two pairs of these pants for work,and found out how well they are built and the good strong material. So I ordered 6 more pair and wear them all the time..
Date published: 2017-10-14
Rated 5 out of 5 by from Best work jeans! Being a concrete finisher for 20+yrs I have tried numerous brands of carpenter jeans. Once I tried these Dickies jeans, I've never worn any other jean. They are extremely durable & flexible. Most durable work jeans are stiff but these Dickies jeans allow a construction worker to bend without obstructing movement. I will never purchase any other brand! Thanks Dickies! Fits true to size too.
Date published: 2017-10-06
Rated 3 out of 5 by from Very hard to get some one too hem them.Still haven Very hard to get some one too hem them.Haven't wore them yet!!
Date published: 2017-09-20
Rated 5 out of 5 by from Very durable jean I've purchased this jean in the past and find them to be very durable and comfortable.The pants always fit perfectly in the waist and length.
Date published: 2017-09-14
Rated 3 out of 5 by from Cheap fabric! I am disappointed in the "new" fabric. My husband has always worn dickies to work in. He is a plumber and is down on the ground/floor a lot. This new fabric is very thin. Not industrial like they used to be. I ordered the same item I always order but NOT the same. It's a shame everyone has to cheapen their product to make more money. I would rather pay more and get the "quality" product that I thought I was getting.
Date published: 2017-09-10
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_72
  • loc_en_US, sid_19XJ22, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.