Skip Content

TP
DICKIES

Men's Carpenter Jeans, Cotton Denim, Color: Indigo, Fits Waist Size: 46" x 32"

  • Item # 19XJ17
  • My Part #
  • Mfr. Model # LU200RNB 46 32
  • Catalog Page # N/A
  • Catalog Group # H6041
  • UNSPSC # 46181527
Men's Carpenter Jeans, Cotton Denim, Color: Indigo, Fits Waist Size: 46" x 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These rugged DickiesĀ® carpenter jeans feature heavyweight denim fabric with triple-needle stitching on the side seam, yoke, and seat seam for long life. Comfortable pre-washed denim and a straight-leg style with a relaxed fit that sits slightly below the waist with extra room in the seat and thigh. Include a hammer loop and dual tool pockets. Durable enough to withstand industrial laundering.

View More

Technical Specs

  • Item Carpenter Jeans
  • Gender Men's
  • Fits Waist Size 46"
  • Inseam 32"
  • Color Indigo
  • Material Cotton Denim
  • Number of Outside Pockets 7
  • Fabric Weight 14 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Men's Carpenter Jeans, Cotton Denim, Color: Indigo, Fits Waist Size: 46 In x 32 In is rated 4.4 out of 5 by 120.
Rated 5 out of 5 by from Solid work pants. These tough jeans hold up to rugged use. They fit me well and are not binding. I wear them all the time; whether picking up supplies in town, baling hay, or welding on a pipeline, these are truly work jeans.
Date published: 2018-05-28
Rated 4 out of 5 by from Happy Bought these for work tired of cheaper pants good fit
Date published: 2018-05-23
Rated 2 out of 5 by from not what i expected I bought 33x30 the waist is bigger and the legs are longer than 34x30 that already own. The stitching is loose in some places and one pair a belt loop is missing on the right hip.
Date published: 2018-05-18
Rated 5 out of 5 by from Great pants! I purchased 2 pairs of pants and they were as described. The color, fit and price were great!
Date published: 2018-05-16
Rated 5 out of 5 by from Really Comfortable ! Great work jeans, great price ! Will certainly got more.
Date published: 2018-05-12
Rated 5 out of 5 by from Great work pants My husband is a logger and a farmer. He needs rugged, comfortable jeans with the extra pockets and hammer loop. These jeans are exactly what he wants.
Date published: 2018-05-12
Rated 5 out of 5 by from Great Carpenter Jeans Carpenter Jeans are comfortable and well made. Almost hated to do work in them! Fast shipping and hassle free purchase. I will buy Dickies again. Thanks!
Date published: 2018-05-09
Rated 4 out of 5 by from Carpenter Jeans I’ve been wearing Dickies’ carpenter jeans for years. For the money, they are hard to beat. My only complaint is the variation in fit. I always order 4-5 prs at a time. A couple will fit great, and a couple will fit. Unless they have a negative change in quality, I will continue to buy the carpenter jeans for years to come.
Date published: 2018-05-07
  • y_2018, m_6, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_120
  • loc_en_US, sid_19XJ17, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.