Skip Content
TP
DICKIES

Men's Carpenter Jeans, Cotton Denim, Color: Indigo, Fits Waist Size: 44" x 30"

  • Item # 19XJ06
  • My Part #
  • Mfr. Model # LU200RNB 44 30
  • Catalog Page # N/A
  • Catalog Group # H6041
  • UNSPSC # 46181527
Carpenter Jeans,Cotton,14oz,Indigo,44x30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.37 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Carpenter Jeans
  • Gender Men's
  • Fits Waist Size 44"
  • Inseam 30"
  • Color Indigo
  • Material Cotton Denim
  • Number of Outside Pockets 7
  • Fabric Weight 14 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Customer Reviews


Men's Carpenter Jeans, Cotton Denim, Color: Indigo, Fits Waist Size: 44 In x 30 In is rated 4.4 out of 5 by 64.
Rated 4 out of 5 by from TR57 I bought these carpenter jeans last month, they are very comfortable, but I thought the denim weight would be a little heavier.
Date published: 2017-09-07
Rated 5 out of 5 by from Great jeans for a great price I've been wearing this style jeans for quite a few years, Dickies are by far the best I've tried. I'm a large man and my size is hard to find, especially jeans that hold up well in construction work. No complaints at all.
Date published: 2017-09-03
Rated 4 out of 5 by from Tough shorts Tough and durable shorts. The only down draw is they are not long enough.
Date published: 2017-08-26
Rated 4 out of 5 by from Good work jeans They need to be 19 inch opening and the front pockets are to small. Need to be wider.
Date published: 2017-08-04
Rated 5 out of 5 by from Extremely durable jean My third purchase of these jeans. I wear them for work and hold up extremely well and very comfortable.
Date published: 2017-06-01
Rated 5 out of 5 by from Side pocket works I have been wearing these pants for a long long time and for a while the side pocket seemed to have been smaller. This last 2 pair the pocket is a bit larger and once again my cell phone fits nicely. These are just good rugged work pants that have a relaxed fit offering great movement and durability. When I need pants that hold up well to my hard work at the forge or farm, I go to these.
Date published: 2017-05-08
Rated 5 out of 5 by from Fantastic Jeans! I bought these for my son who is 6'7" tall. Dickies is the only place where we can find jeans long enough for him. He loves the UL length! We are repeat customers for these jeans as my son has been so happy with the comfort and wear of these jeans that they are the only ones he wants to wear!
Date published: 2017-04-28
Rated 4 out of 5 by from good jeans for a retiree A good jean I ordered them recently because I outgrew the previous ones I had,also my size changed(bigger)
Date published: 2017-04-14
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_64
  • loc_en_US, sid_19XJ06, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.