Skip Content

TP
DICKIES

Long Slv Indstrl Shirt,Poplin,Navy,3XT

  • Item # 39C247
  • My Part #
  • Mfr. Model # LL535NV-3XTall
  • Catalog Page # 1722
  • Catalog Group # H4984
  • UNSPSC # 46181526
Long Slv Indstrl Shirt,Poplin,Navy,3XT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.07 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIESĀ® industrial work shirts feature 2 front pockets with button closure and a 2-piece collar with permanent stays and a snap closure. 65% polyester/35% cotton poplin fabric is fade-resistant and industrial-wash friendly. Long sleeve.

View More

Technical Specs

  • Item Long Sleeve Industrial Work Shirt
  • Gender Men's
  • Size 3XL Tall
  • Fits Chest Size 58-1/2"
  • Color Navy
  • Fabric Weight 4.25 oz.
  • Material Polyester/Cotton Poplin
  • Number of Outside Pockets 2
  • Sleeve Length 36"
  • Neck Size 19 to 19-1/2"
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Long Slv Indstrl Shirt,Poplin,Navy,3XT is rated 4.1 out of 5 by 77.
Rated 4 out of 5 by from Good shirt I'm 5' 6" 120 lbs. Only long sleeve shirts I've found at this point that fit my arm length.
Date published: 2018-06-06
Rated 3 out of 5 by from long sleave work shirt open pockets Dickies makes Quality work shirts for several different environments. Theses shirts are good work shirt.
Date published: 2018-06-01
Rated 4 out of 5 by from Love it but.... I just got my shirt in and love it, I ordered it to do yard work and I needed something to cover my arms while I clear out the poison ivy around the house. The only thing I wish was that the sleeves were a bit longer. I ordered LT because im 6' 7" 200lbs. The lenght is perfict (i can tuck it in if i wanted too) the sleaves could be about 3 in longer. I will not be drying this shirt
Date published: 2018-05-24
Rated 5 out of 5 by from Work shirt Bought these shirts for work wear very comfortable and look great!!!!!
Date published: 2018-05-20
Rated 1 out of 5 by from long sleeve sjirt Item not sized for a 5XL man. Arms to short, length to short
Date published: 2018-05-17
Rated 5 out of 5 by from Great work shirt! I like these shirts and they seems to wick off the dirt as well as water.
Date published: 2018-05-14
Rated 3 out of 5 by from Not what they used to be Quality workmanship is not what it used to be.  Still wonder if the ones I got were knock offs. 
Date published: 2018-05-07
Rated 5 out of 5 by from Industrial work shirts I bought these shirts because I have had these for years. They are real good shirts last a long time.
Date published: 2018-04-30
  • y_2018, m_6, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_77
  • loc_en_US, sid_39C247, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.