Skip Content

TP
DICKIES

Long Slv Indstrl Shirt,Poplin,Navy,2XT

  • Item # 39C246
  • My Part #
  • Mfr. Model # LL535NV-2XTall
  • Catalog Page # 1722
  • Catalog Group # H4984
  • UNSPSC # 46181526
Long Slv Indstrl Shirt,Poplin,Navy,2XT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.81 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIESĀ® industrial work shirts feature 2 front pockets with button closure and a 2-piece collar with permanent stays and a snap closure. 65% polyester/35% cotton poplin fabric is fade-resistant and industrial-wash friendly. Long sleeve.

View More

Technical Specs

  • Item Long Sleeve Industrial Work Shirt
  • Gender Men's
  • Size 2XL Tall
  • Fits Chest Size 55-1/2"
  • Color Navy
  • Fabric Weight 4.25 oz.
  • Material Polyester/Cotton Poplin
  • Number of Outside Pockets 2
  • Sleeve Length 36"
  • Neck Size 18 to 18-1/2"
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Long Slv Indstrl Shirt,Poplin,Navy,2XT is rated 4.2 out of 5 by 65.
Rated 4 out of 5 by from one Question This shirt is OK, but I have never understood why the maker of these shirts, do not sew the fold over of the pockets. because when you put your glasses in these pockets, the horns of the glasses get under this un-sewed fold over, and makes it difficult to get your glasses out. I know it would take a little more time and effort to do this, but it would greatly be appreciated by the customers, that by this product.
Date published: 2018-04-03
Rated 5 out of 5 by from Great product Great products. I have wore Dickes shirts for over 30 year and they last along time.
Date published: 2018-03-21
Rated 2 out of 5 by from Long sleeve shirt Good shirt with tough buttons, but the material isToo thin. I assumed from the description it would be a heavier material.
Date published: 2018-02-26
Rated 5 out of 5 by from Loved Ordering Direct Simple transaction, awesome sale price, and of course, awesome quality
Date published: 2018-02-22
Rated 2 out of 5 by from Work shirts just that The fabric in these shirts is very coarse and loosely woven. The shirts also ran very large. The medium is equivalent to most larges or even extra larges. This is a cheap shirt cost wise and you get what you pay for.
Date published: 2018-02-19
Rated 3 out of 5 by from Shirt is decent The shirt is made as expected but the color is several shades lighter than the online color. They don’t match my uniform color at all
Date published: 2018-02-10
Rated 4 out of 5 by from Great shirts! Great price! These are nice shirts. A little nicer, perhaps, than what I was looking for in a work shirt.
Date published: 2018-02-02
Rated 5 out of 5 by from Work shirt Durable for both work and everyday wear, cannot go wrong with Dickies
Date published: 2018-01-30
  • y_2018, m_4, d_19, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_65
  • loc_en_US, sid_39C246, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.