Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DICKIES

Long Slv Indstrl Shirt,Poplin,Navy,LT

  • Item # 39C244
  • My Part #
  • Mfr. Model # LL535NV-LTall
  • Catalog Page # 1722
  • Catalog Group # H4984
  • UNSPSC # 46181526
Long Slv Indstrl Shirt,Poplin,Navy,LT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.89 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DICKIESĀ® industrial work shirts feature 2 front pockets with button closure and a 2-piece collar with permanent stays and a snap closure. 65% polyester/35% cotton poplin fabric is fade-resistant and industrial-wash friendly. Long sleeve.

View More

Technical Specs

  • Item Long Sleeve Industrial Work Shirt
  • Gender Men's
  • Size L Tall
  • Fits Chest Size 49-1/2"
  • Color Navy
  • Fabric Weight 4.25 oz.
  • Material Polyester/Cotton Poplin
  • Number of Outside Pockets 2
  • Sleeve Length 36"
  • Neck Size 16 to 16-1/2"
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bhutan, Bouvet Islands, Botswana, Belarus, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Croatia, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Long Slv Indstrl Shirt,Poplin,Navy,LT is rated 4.1 out of 5 by 84.
Rated 3 out of 5 by from Work Shirt You should really find another source for your shirts. The seams leave a lot to be desired. Some of the seams don't match up or are otherwise sloppy.
Date published: 2018-07-06
Rated 5 out of 5 by from dickies shirts and pants I buy dickies for comfort and wear and looks and the price is really good .
Date published: 2018-07-03
Rated 1 out of 5 by from Not true to size Bought this item Knowing all my shirts for last ten years are 4 x this item runs super small to tight have to re order probably
Date published: 2018-06-28
Rated 5 out of 5 by from best long sleeve work shirts I bought these for workwear, I'm a mechanic. love the way they look and feel.
Date published: 2018-06-20
Rated 5 out of 5 by from Just like the Short Sleeve Industrial Work Shirt If you like the Short Sleeve Industrial Work Shirt, then you will like the Long Sleeve Industrial Work Shirt.
Date published: 2018-06-18
Rated 5 out of 5 by from Comfortable shirt Shirt is very durable and comfortable price was perfect
Date published: 2018-06-12
Rated 2 out of 5 by from Launderability After about a month, my shirts aren’t coming clean, Same grease, same detergent, but not coming as clean.
Date published: 2018-06-11
Rated 4 out of 5 by from Good shirt I'm 5' 6" 120 lbs. Only long sleeve shirts I've found at this point that fit my arm length.
Date published: 2018-06-06
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_84
  • loc_en_US, sid_39C244, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.